Shop All Pivot Hinges
Zoro Select
Pivot Bracket, Steel, Plated
Mfr # 7-216
Zoro # G4768132
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 3/4 in
- Finish Brass Plated
- Length (In.) 3 7/16 in
- Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7-216
- Zoro # G4768132
- UPC # 715384002006
- Country of Origin Canada
- Category Pivot Hinges
Dimensions
Width (In.) | 3/4 in |
Length (In.) | 3 7/16 in |
Height (In.) | 3/4 in |
Details
Item | Pivot Bracket |
Material | Steel |
Finish | Brass Plated |
Type | Bracket |
Color | Gray |
Mounting | Door |
Hardware | Included |
Bearings | Steel |
For Use With | Closet Door |
Requires | Hardware |
Construction | Steel |
Includes | Hardware |
Description
Pivot Bracket, Bracket, Steel, Gray, Brass Finish, Length (In.) 3 7/16 in, Height (In.) 3/4 in, Width (In.) 3/4 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Arm 46403077 (46403077AL)
- HILLMAN AnchorWire Steel-Plated Gold Keyhole Picture Hanger 20 lb 2 pk, 10PK (122211)
- HAGER Oil Rubbed Bronze Hinge BB127941210B (10029)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- ZORO SELECT Pivot Wheel, Nylon, White, L 7/8 In (1XMX7)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-LH-DU)
- Zoro Select Door Hinges