Shop All Pivot Hinges
Zoro Select
Pivot Bracket, Steel, Plated
Mfr # 2-69
Zoro # G4881447
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 3/4 in
- Material Steel
- Length (In.) 2 3/4 in
- Finish Steel Plated
- Height (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-69
- Zoro # G4881447
- UPC # 715384113474
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 1 3/4 in |
Length (In.) | 2 3/4 in |
Height (In.) | 7/8 in |
Outside Dia. | 1/4" |
Details
Item | Pivot Bracket |
Material | Steel |
Finish | Steel Plated |
Type | Folding |
Color | Gray |
Mounting | Door |
Hardware | Included |
Includes | Hardware |
For Use With | Bi-Fold Closet Door |
Bearings | Steel |
Requires | Hardware |
Construction | Steel |
Description
Pivot Bracket, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 2 3/4 in, Height (In.) 7/8 in, Width (In.) 1 3/4 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- ZORO SELECT Pivot Bracket, Steel, Plated (7-241-5)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- ZORO SELECT Pivot Wheel, Nylon, White, L 7/8 In (1XMX7)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket, Fits 7/16 in. Pin, Steel (2 Pack) (MP6844)
- Zoro Select Pivot Hinges