Shop All Lab Carboys & Jugs
Zoro Select
Pitcher, 2 qt., Stainless Steel
Mfr # 81020
Zoro # G4665631
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Metal
- Height 6-3/8"
- Labware Height - Metric 161 mm
- Disposable/ Reusable Reusable
- Labware Inside Dia. - Metric 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 81020
- Zoro # G4665631
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Height | 6-3/8" |
Labware Height - Metric | 161 mm |
Labware Inside Dia. - Metric | 130 mm |
Inside Dia. | 5-1/8" |
Labware Inside Dia. - English | 5.1 in |
Labware Outside Dia. - Metric | 120 mm |
Labware Outside Dia. - English | 4.8 in |
Outside Dia. | 4-3/4" |
Labware Height - English | 6.4 in |
Diameter | 4 3/4 in |
Overall Height | 6 3/8 in |
Description
Pitcher, Diameter 4 3/4 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Pitcher, Sterile/Non-Sterile Non-Sterile, Capacity 64 oz, Overall Height 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND ALKA-M Tablets (513210BT)
- HUMBOLDT Sodium Hydroxide (5ZPY0)
- U-VIEW ULTRAVIOLET SYSTEMS LEAK DETECTION LIGHT NANO 5 UV (UV413025)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Carboy, 20 L, 399 mm H, Natural (405404-0020)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- Zoro Select Lab Carboys & Jugs