Shop All Rod & Piston Seals
Zoro Select
Piston Seal Kit, 1 In Bore Dia, 6Pcs
Mfr # 4PKJ3
Zoro # G1950207
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 7 in
- Seal Material Buna N
- Color Black
- Temp. Range -40 Degrees to 250 Degrees F
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKJ3
- Zoro # G1950207
- Country of Origin China
- Category Rod & Piston Seals
Dimensions
For Bore Dia. | 7 in |
Details
Item | Piston Seal Kit |
Seal Material | Buna N |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Number of Pieces | 6 |
Includes | (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings |
Material | Hytrel, Buna N |
Description
Piston Seal Kit, For Bore Dia. 7 in, Seal Material Buna N, Number of Pieces 6, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Latches Satin Black (5510.190.PFLS)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MPN8)
- RICHELIEU HARDWARE 1 13/32 in (36 mm) Polished Copper Eclectic Cabinet Knob (BP220936191)
- RIXSON Interior Door Holder (10-326)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT Rod Seal, 3 1/2 ID x 4 OD, 1/4 W x 3/8 H (2HZK4)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAZ8)
- ZORO SELECT Rod Seal, 1 IDx1 3/8 OD, 3/16 W, PK2 (2HZH2)
- ZORO SELECT V-Ring Seal, Stretch, 22mm ID, PK2 (4PKF6)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- Zoro Select Rod & Piston Seals