Shop All Cotter Pins
Zoro Select
Piston Seal Kit, 1 In Bore Dia, 6Pcs
Mfr # 4PKH6
Zoro # G1421016
original price:
$4.55
5% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 2 in
- Material Hytrel, Buna N
- Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
- Number of Pieces 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKH6
- Zoro # G1421016
- Country of Origin China
- Category Cotter Pins
Dimensions
For Bore Dia. | 2 in |
Details
Item | Piston Seal Kit |
Material | Hytrel, Buna N |
Includes | (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings |
Number of Pieces | 6 |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Seal Material | Buna N |
Description
Piston Seal Kit, For Bore Dia. 2 in, Seal Material Buna N, Number of Pieces 6, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/8 in, Stainless Steel Pan Head Square Drive, 5000 PK (0606AQP188)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100 (WWG-CPHZ-011)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK50 (WWG-375-2500-LZ)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx4" L, PK25 (WWG-CPHZ-057)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U51700.006.0062)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (WWG-BPS6-217)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- Zoro Select Cotter Pins