Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 5 1/2 ID x 6 OD, 1/4 W x 1/4H
Mfr # 2JAY6
Zoro # G0249374
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 6 in
- Height 1/4 in
- Seal Material Nitrile
- For Groove Width 0.368 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAY6
- Zoro # G0249374
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
For Bore Dia. | 6 in |
Height | 1/4 in |
For Groove Width | 0.368 in |
Inside Dia. | 5 1/2 in |
Width | 1/4 in |
Outside Dia. | 6 in |
For Piston Groove Dia. | 5.525 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -35 F to 265 F |
Backup Ring Material | Nylon |
Type | T-Seal |
Seal Type | T-Seal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 6 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.368 in, For Piston Groove Dia. 5.525 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 5 1/2 in, Outside Dia. 6 in, Width 1/4 in, Height 1/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7140-310-628-00)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (270A72)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT Rod Seal, 2 1/2IDx2 7/8OD, 3/16W, PK2 (2HZJ3)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT V-Ring Seal, Stretch, 22mm ID, PK2 (4PKF6)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 3/4 OD, 1/4 Wx3/8 H (2HZJ6)
- Zoro Select Rod & Piston Seals