Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 3/4 ID x 1 OD, 1/8 W x 1/8 H
Mfr # 2JAY8
Zoro # G1195844
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- For Bore Dia. 1 in
- Seal Material Urethane
- For Groove Width 0.185 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAY8
- Zoro # G1195844
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
Height | 1/8 in |
For Bore Dia. | 1 in |
For Groove Width | 0.185 in |
Inside Dia. | 3/4 in |
Width | 1/8 in |
Outside Dia. | 1 in |
For Piston Groove Dia. | 0.754 in |
Details
Item | Piston Crown Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Shell Temp. Range | -65 F to +220 F |
Type | Crown |
Shell Durometer | 95 Shore A |
Seal Type | Crown |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston Crown Seal, Seal Type Crown, Seal Material Urethane, For Bore Dia. 1 in, Seal Durometer 95 Shore A, Shell Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.185 in, For Piston Groove Dia. 0.754 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3/4 in, Outside Dia. 1 in, Width 1/8 in, Height 1/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Schlage Commercial B560P626 Grade 2 Single Cylinder Deadbolt C Keyway KA4 12287 Latch 10094 Strike (B560P626)
- GROTE Grommet, Open Back (92420)
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- ZORO SELECT Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H (2JAX2)
- ZORO SELECT V-Ring Seal, Stretch, 14mm ID, PK2 (4PKF4)
- ZORO SELECT Rod Seal, 5 ID x 5 3/4 OD, 3/8 W x 5/8 H (2HZL4)
- ZORO SELECT Rod Seal, 1 3/4IDx2 1/8OD, 3/16W, PK2 (2HZJ2)
- ZORO SELECT Piston Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/8H (2JAW8)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- Zoro Select Rod & Piston Seals