Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 3 7/8IDx4 1/4OD, 3/16Wx3/16H
Mfr # 2JAY2
Zoro # G2860663
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/16 in
- For Bore Dia. 4 1/4 in
- Seal Material Nitrile
- For Groove Width 0.282 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAY2
- Zoro # G2860663
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
Height | 3/16 in |
For Bore Dia. | 4 1/4 in |
For Groove Width | 0.282 in |
Width | 3/16 in |
Outside Dia. | 4 1/4 in |
Inside Dia. | 3 7/8 in |
For Piston Groove Dia. | 3.879 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Backup Ring Material | Nylon |
Type | T-Seal |
Seal Temp. Range | -35 F to 265 F |
Seal Type | T-Seal |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 4 1/4 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.282 in, For Piston Groove Dia. 3.879 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 3 7/8 in, Outside Dia. 4 1/4 in, Width 3/16 in, Height 3/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 144"L (EA7900C)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- STOCKCAP FC Flange Covers-FC-100-0.040-709-19-YELLOW, 10PK (481366)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAZ8)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/4 H (2HZP2)
- ZORO SELECT Rod Seal, 1 IDx1 3/8 OD, 3/16 W, PK2 (2HZH2)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- Zoro Select Rod & Piston Seals