Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 3 3/8IDx3 3/4OD, 3/16Wx3/16H
Mfr # 2JAX9
Zoro # G1024484
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 3 3/4 in
- Height 3/16 in
- Seal Material Nitrile
- For Groove Width 0.282 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAX9
- Zoro # G1024484
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
For Bore Dia. | 3 3/4 in |
Height | 3/16 in |
For Groove Width | 0.282 in |
Outside Dia. | 3 3/4 in |
Width | 3/16 in |
Inside Dia. | 3 3/8 in |
For Piston Groove Dia. | 3.379 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Backup Ring Material | Nylon |
Seal Temp. Range | -35 F to 265 F |
Type | T-Seal |
Seal Type | T-Seal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 3 3/4 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.282 in, For Piston Groove Dia. 3.379 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 3 3/8 in, Outside Dia. 3 3/4 in, Width 3/16 in, Height 3/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway BA, Standard Type, 7 Pins (7AS1BA1KS915KS800)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- PROSOURCE Kick Plate 6X30In Or Bronze (32303ORD-PS)
- ZORO SELECT Rod Seal, 1 1/2 IDx1 7/8 OD, 3/16 Wx3/8 H (2HZP9)
- ZORO SELECT Rod Seal, 2 1/2 ID x 3 OD, 1/4 W x 3/8 H (2HZK2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- ZORO SELECT Rod Seal, 2 ID x 2 1/2 OD, 1/4 W x 3/8 H (2HZK1)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- Zoro Select Rod & Piston Seals