Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H
Mfr # 2JBA3
Zoro # G1414357
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/16 in
- For Bore Dia. 3 1/2 in
- Seal Material Urethane
- For Groove Width 0.28 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JBA3
- Zoro # G1414357
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
Height | 3/16 in |
For Bore Dia. | 3 1/2 in |
For Groove Width | 0.28 in |
Inside Dia. | 3 1/8 in |
Outside Dia. | 3 1/2 in |
Width | 3/16 in |
For Piston Groove Dia. | 3.125 in |
Details
Item | Piston Crown Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -65 F to 220 F |
Type | Crown |
Shell Temp. Range | -65 F to +220 F |
Shell Durometer | 95 Shore A |
Seal Type | Crown |
Max. Pressure | 5,000 psi |
Max. Speed | 3.0 fps |
Description
Piston Crown Seal, Seal Type Crown, Seal Material Urethane, For Bore Dia. 3 1/2 in, Seal Durometer 95 Shore A, Shell Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.28 in, For Piston Groove Dia. 3.125 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 3 1/8 in, Outside Dia. 3 1/2 in, Width 3/16 in, Height 3/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- ZORO SELECT V-Ring Seal, Stretch, 29mm ID, PK2 (4PKF7)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 90mm ID (4PKG8)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #712130 (712130)
- Zoro Select Rod & Piston Seals