Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 1 7/8IDx2 1/4OD, 3/16Wx3/16H
Mfr # 2JAX3
Zoro # G1364325
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/16 in
- For Bore Dia. 2 1/4 in
- Seal Material Nitrile
- For Groove Width 0.282 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAX3
- Zoro # G1364325
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
Height | 3/16 in |
For Bore Dia. | 2 1/4 in |
For Groove Width | 0.282 in |
Width | 3/16 in |
Inside Dia. | 1 7/8 in |
Outside Dia. | 2 1/4 in |
For Piston Groove Dia. | 1.878 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Backup Ring Material | Nylon |
Type | T-Seal |
Seal Temp. Range | -35 F to 265 F |
Seal Type | T-Seal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 2 1/4 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.282 in, For Piston Groove Dia. 1.878 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 1 7/8 in, Outside Dia. 2 1/4 in, Width 3/16 in, Height 3/16 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- STERLING SEAL & SUPPLY 030 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A030X500)
- PRIME-LINE 0.14 in. x 500 ft. Roll Gray Spline 1 Roll (P 7662)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 49mm ID (4PKG2)
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- ZORO SELECT Rod Seal, 1 1/2 ID x 2 OD, 1/4 W x 3/8 H (2HZJ8)
- ZORO SELECT Piston Seal, 3/4 ID x 1 OD, 1/8 W x 1/8 H (2JAW4)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- Zoro Select Rod & Piston Seals