Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H
Mfr # 2JAZ2
Zoro # G0501173
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 1 3/8 in
- Height 1/8 in
- Seal Material Urethane
- For Groove Width 0.185 in
- Seal Durometer 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAZ2
- Zoro # G0501173
- Country of Origin Multiple
- Category Rod & Piston Seals
Dimensions
For Bore Dia. | 1 3/8 in |
Height | 1/8 in |
For Groove Width | 0.185 in |
Inside Dia. | 1 1/8 in |
Width | 1/8 in |
Outside Dia. | 1 3/8 in |
For Piston Groove Dia. | 1.129 in |
Details
Item | Piston Crown Seal |
Seal Material | Urethane |
Seal Durometer | 95 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Type | Crown |
Shell Temp. Range | -65 F to +220 F |
Shell Durometer | 95 Shore A |
Seal Temp. Range | -65 F to 220 F |
Seal Type | Crown |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston Crown Seal, Seal Type Crown, Seal Material Urethane, For Bore Dia. 1 3/8 in, Seal Durometer 95 Shore A, Shell Durometer 95 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.185 in, For Piston Groove Dia. 1.129 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 1/8 in, Outside Dia. 1 3/8 in, Width 1/8 in, Height 1/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, HN Keyway, Embossed Logo Only, 50 Pack (6270HN (50PK))
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0312)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx5-1/2"H Rubberwood Traditional Rosette (ROS6-RW)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- ZORO SELECT V-Ring Seal, Stretch, 29mm ID, PK2 (4PKF7)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- ZORO SELECT Rod Seal, 2 ID x 2 1/2 OD, 1/4 W x 3/8 H (2HZK1)
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 49mm ID (4PKG2)
- Zoro Select Rod & Piston Seals