Shop All Rod & Piston Seals
Zoro Select
Piston Seal, 1 1/8 IDx1 3/8 OD, 1/8 Wx1/8H
Mfr # 2JAW7
Zoro # G1578263
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- For Bore Dia. 1 3/8 in
- Seal Material Nitrile
- For Groove Width 0.187 in
- Seal Durometer 70 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2JAW7
- Zoro # G1578263
- Country of Origin India
- Category Rod & Piston Seals
Dimensions
Height | 1/8 in |
For Bore Dia. | 1 3/8 in |
For Groove Width | 0.187 in |
Outside Dia. | 1 3/8 in |
Width | 1/8 in |
Inside Dia. | 1 1/8 in |
For Piston Groove Dia. | 1.132 in |
Details
Item | Piston T-Seal |
Seal Material | Nitrile |
Seal Durometer | 70 Shore A |
Color | Black |
Temp. Range | -35 Degrees to 220 Degrees F |
Seal Temp. Range | -35 F to 265 F |
Type | T-Seal |
Backup Ring Material | Nylon |
Seal Type | T-Seal |
Max. Speed | 3.0 fps |
Max. Pressure | 5,000 psi |
Description
Piston T-Seal, Seal Type T-Seal, Seal Material Nitrile, For Bore Dia. 1 3/8 in, Seal Durometer 70 Shore A, Temp. Range -35 Degrees to 220 Degrees F, For Groove Width 0.187 in, For Piston Groove Dia. 1.132 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Backup Ring Material Nylon, Inside Dia. 1 1/8 in, Outside Dia. 1 3/8 in, Width 1/8 in, Height 1/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-22-11-1)
- STRYBUC 90dg Thumbturn W:Crescent Knob (850-3141870)
- NU-SET Key/Card Lock Box, 4-Letter, Black (1002)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 3" Tube (ZCLN-SG-H-3)
- ZORO SELECT Piston Seal, 3 5/8 IDx4 OD, 3/16 Wx3/16 H (2JAY1)
- ZORO SELECT V-Ring Seal, Stretch, 36mm ID, PK2 (4PKF8)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 5mm ID, PK2 (4PKF1)
- ZORO SELECT Piston Seal, 3 1/8IDx3 1/2OD, 3/16Wx3/16H (2JAX8)
- ZORO SELECT Rod Seal, 2 ID x 2 3/8 OD, 3/16 W x 3/8 H (2HZR2)
- ZORO SELECT Rod Seal, 2 1/2IDx2 7/8OD, 3/16W, PK2 (2HZJ3)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 58mm ID (4PKG3)
- Zoro Select Rod & Piston Seals