Shop All Cotter Pins
Zoro Select
Piston Ring Set, 6 In Bore Dia, 2Pcs
Mfr # 4PKL5
Zoro # G1998141
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Temp. Range -40 Degrees to 250 Degrees F
- Material 15 Percent Glass Filled PTFE, Buna N
- For Bore Dia. 6 in
- Durometer 58 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PKL5
- Zoro # G1998141
- Country of Origin China
- Category Cotter Pins
Dimensions
For Bore Dia. | 6 in |
Details
Number of Pieces | 2 |
Temp. Range | -40 Degrees to 250 Degrees F |
Material | 15 Percent Glass Filled PTFE, Buna N |
Item | PTFE Square Ring Piston Seal Set |
Durometer | 58 Shore D |
Color | Black, Gold |
Includes | (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring |
Seal Durometer | 58 Shore D |
Seal Material | Buna N |
Description
PTFE Square Ring Piston Seal Set, For Bore Dia. 6 in, Seal Material Buna N, Number of Pieces 2, Seal Durometer 58 Shore D, Color Black, Gold, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07410.025.0275)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0-80050-100P)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (U39350.012.0175)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx2" L, PK50 (WWG-CPHZ-050)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK25 (2UHV3)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25 (U39350.018.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- Zoro Select Cotter Pins