Shop All Hydraulic Filtration Parts
Zoro Select
Piston Ring Set, 2 1/4 In Bore Dia, 2Pcs
Mfr # 4PKK1
Zoro # G0456303
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 2 1/4 in
- Color Black, Gold
- Material 15 Percent Glass Filled PTFE, Buna N
- Number of Pieces 2
- Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKK1
- Zoro # G0456303
- UPC # 190735331842
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 2 1/4 in |
Details
Item | PTFE Square Ring Piston Seal Set |
Color | Black, Gold |
Material | 15 Percent Glass Filled PTFE, Buna N |
Number of Pieces | 2 |
Includes | (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer | 58 Shore D |
Seal Material | Buna N |
Seal Durometer | 58 Shore D |
Description
PTFE Square Ring Piston Seal Set, For Bore Dia. 2 1/4 in, Seal Material Buna N, Number of Pieces 2, Seal Durometer 58 Shore D, Color Black, Gold, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- ZORO SELECT Piston Ring Set, 2 1/2 In Bore Dia, 2Pcs (4PKK2)
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- WESTERN ENTERPRISES Western Enterprises 312-DC-B7 We Dc-B7 Dust Cap Assembly (312-DC-B7)
- DONALDSON Visual Indicator (P171945)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- SIMPLEX Clutch Knob Kit, Simplex (7490608301)
- Zoro Select Hydraulic Filtration Parts