Shop All Hydraulic Filtration Parts
Zoro Select
Piston Ring Set, 2 1/2 In Bore Dia, 2Pcs
Mfr # 4PKK2
Zoro # G2251541
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gold
- Number of Pieces 2
- Durometer 58 Shore D
- Material 15 Percent Glass Filled PTFE, Buna N
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PKK2
- Zoro # G2251541
- UPC # 190735331859
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 2 1/2 in |
Details
Item | PTFE Square Ring Piston Seal Set |
Color | Black, Gold |
Number of Pieces | 2 |
Durometer | 58 Shore D |
Material | 15 Percent Glass Filled PTFE, Buna N |
Temp. Range | -40 Degrees to 250 Degrees F |
Includes | (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring |
Seal Material | Buna N |
Seal Durometer | 58 Shore D |
Description
PTFE Square Ring Piston Seal Set, For Bore Dia. 2 1/2 in, Seal Material Buna N, Number of Pieces 2, Seal Durometer 58 Shore D, Color Black, Gold, Temp. Range -40 Degrees to 250 Degrees F, Includes (1) Each: PTFE Piston Ring With Nitrile Energizer, 70 Durometer Buna O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Unloader Control Pilot Valve with Mounting Boss for Air Compressors - (CVP7051)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- FESTO Short-Stroke Cylinder AEVC-32-10-I-P (AEVC-32-10-I-P)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- WESTERN ENTERPRISES Western Enterprises 312-DC-B7 We Dc-B7 Dust Cap Assembly (312-DC-B7)
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- SNAP-TITE Dust Cap, EA & E Series 1/4 In. Nipples (PDC-4)
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (10PFCC220Q10QBVPI1)
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- EATON AEROQUIP Dust Cap, Metal, For 4VTR7 (5100-S7-20)
- Zoro Select Hydraulic Filtration Parts