Shop All Water Supply Nozzles
Zoro Select
Pistol Grip Spray Nozzle, 3/4", 100 psi, 2.5 gpm to 5 gpm, Aqua
Mfr # 813722-1001
Zoro # G4572202
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8-1/2"
- Material Metal
- Connection Type GHT
- Flow Rate 2.5 gpm to 5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 813722-1001
- Zoro # G4572202
- UPC # 034411260449
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 8-1/2" |
Size | 3/4" |
Connection Size | 3/4 in |
Overall Length | 8 1/2 in |
Description
Spray Nozzle, Trigger Location Rear Trigger, Number of Spray Patterns 2, Connection Type GHT, Maximum Pressure 100 psi, Construction Plastic, Color Blue, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Features Swivel Connect, Overall Length 8 1/2 in, Maximum Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (462-060BSNPGR)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- RIDGID RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity (23488)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- STAR ASIA Adjustable Water Spray Nozzle (11091)
- SANI-LAV Insulated Cover, White, Rubber (N1WC)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- STRAHMAN Nozzle Heavy Duty Water Save White Cover (Less Fitting) (M75WHITENF)
- Zoro Select Water Supply Nozzles