Shop All Water Supply Nozzles
Zoro Select
Pistol Grip Spray Nozzle, 100 psi, 2.5 to 5.0 gpm, Aqua
Mfr # 825402-1001
Zoro # G4431782
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8 3/4 in
- Connection Type GHT
- Flow Rate 2.5 to 5.0 gpm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 825402-1001
- Zoro # G4431782
- UPC # 034411260487
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 8 3/4 in |
Overall Length | 8 3/4 in |
Connection Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spray Nozzle |
Connection Type | GHT |
Flow Rate | 2.5 to 5.0 gpm |
Color | Blue |
Nozzle Design | Pistol Grip |
Max. Pressure | 100 psi |
Construction | Metal |
Connection | 3/4 in GHT |
Max. Temp. | 100 Degrees F |
Flow Control | Trigger |
Features | Swivel Connect |
Minimum Flow Rate | 2.5 gpm |
Trigger Location | Thumb Control |
Locking Mechanism | No |
Maximum Pressure | 100 psi |
Number of Spray Patterns | 2 |
Adjustable Stream | Adjustable Stream |
Maximum Flow Rate | 5 gpm |
Description
Spray Nozzle, Trigger Location Thumb Control, Number of Spray Patterns 2, Connection Type GHT, Maximum Pressure 100 psi, Construction Metal, Color Blue, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Features Swivel Connect, Overall Length 8 3/4 in, Maximum Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 6" Aluminum Part B (3E60BAL)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- BON TOOL Bon 14-403 Water Nozzle, 1 Gpm (14-403)
- STRAHMAN S70 Nozzle Black 3/4" W/ 360° Swivel Adapter (S70BLACK0075SWVL)
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W20)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1SS)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N8)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange (N3)
- Zoro Select Kitchen Faucets & Accessories