Shop All Pipettors
Zoro Select
Pipette Pumps 2 ML
Mfr # PPMP02
Zoro # G4040443
original price:
$9.79
5% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2mL
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PPMP02
- Zoro # G4040443
- Country of Origin India
- Category Pipettors
Dimensions
Size | 2mL |
Details
Item | Pipette Pump |
Material | Plastic |
Color | Blue |
Description
Pipette Pump, Size 2mL, Plastic, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- AK FUME HOOD SHELF 4 FT (50216)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- ZORO SELECT Pipette Pump (4YMP8)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- Zoro Select Pipettes & Pipettors