Shop All Pipettors
Zoro Select
Pipette, Fixd Volume, Autoclavable, 100 Mcr
Mfr # PMP100
Zoro # G4012775
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100uL
- Accuracy 0.3
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PMP100
- Zoro # G4012775
- Country of Origin India
- Category Pipettors
Dimensions
Size | 100uL |
Details
Item | Mini Pipet |
Accuracy | 0.3 |
Color | Red |
Material | Plastic |
Description
Mini Pipet, Size 100uL, Plastic, Red, Accuracy 0.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- ZORO SELECT Pipette Pump (4YMP8)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- EPPENDORF Pipette, 1000micron L (3124000121)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- Zoro Select Pipettors