Shop All Pipe Threading Die Heads
Zoro Select
Pipe/Conduit Thread Die, 1/8"-28, Outside Dia.: 1"
Mfr # 13692
Zoro # G8343364
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 28
- Thread Direction Right Hand
- Thread Size 1/8"-28
- Die Thread Size 1/8-28
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13692
- Zoro # G8343364
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Thread Size | 1/8"-28 |
Die Thread Size | 1/8-28 |
Outside Dia. | 1 in |
Details
Threads per Inch | 28 |
Thread Direction | Right Hand |
Integrated Handle | No |
Thread Type | BSPT |
Thread Standard | BSPT |
Die Shape | Round |
Item | Pipe and Conduit Thread Die |
Finish - Machining | Bright (Uncoated) |
Die Material | High Speed Steel |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel |
Primary Material Application ISO Code | H1, K1, K2, N1, N2, P1, P2, P3 |
Die Thickness | 3/8 in |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/8 In.-28, Thread Standard BSPT, Thread Type BSPT, Die Thread Size 1/8-28, Threads per Inch 28, Thread Direction Right Hand, Die Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7-1/4 L (13H848)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- STARRETT V-Block/Clamp Set, 1 Ea, (567)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- DEWALT Pipe Threading Replacement Dies (DCE700200B4)
- MILWAUKEE TOOL NPT Hs 12R Die Head 2In (48-36-1012)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- RIDGID Diehead, Cmpl 00R 3/8 Npt (36885)
- Zoro Select Pipe Threading Equipment