Shop All Black Pipes
Zoro Select
Pipe
Mfr # ZFBSVP02D25
Zoro # G300919672
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Gravity Flow Yes
- Application Waste Water
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFBSVP02D25
- Zoro # G300919672
- UPC # 810074088602
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Length | 30 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 2 5/16 in |
Description
Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 5/16 in, Overall Length 30 in, Resistance Properties Chermical-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220608)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- PARKER 3/8" x 1/4" Compression Union Connector (P6UC4)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 80 (90718)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (1LMN4)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (40712)
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- Zoro Select Black Pipes