Shop All Pipe Threading Die Heads
Zoro Select
Pipe Taps, Size 3/4"-14, Plug
Mfr # 16529
Zoro # G8343626
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threads per Inch 14
- Thread Direction Right Hand
- Thread Standard BSPP
- Extended Neck Yes
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16529
- Zoro # G8343626
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
Shank Dia. | 0.9063 in |
Thread Length | 1.3800 in |
Shank Length | 1.8700 in |
Square Size | 0.6790 in |
Overall Length | 3.2500 in |
Tap Thread Size | 3/4"-14 |
Drill Bit Size | 29/32 in |
Thread Size | 3/4"-14 |
Description
Pipe Taps, Thread Size 3/4 In.-14, BSPP, Overall Length 3.2500 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.3800 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- 2 X 4 BASICS Sawhorse Bracket Pro (90194)
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- HUBBELL Tool Retractor, 6.0 Ft, For 0.5-1.5 Lb (BD-01)
- MILWAUKEE TOOL NPT Alloy 12R Die Head 1In (48-36-1003)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700034)
- RIDGID Diehead, 842 Npt Lh L/Dies (23282)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- Zoro Select Pipe Threading Equipment