Shop All Extension Taps
Zoro Select
Pipe Tap Plug, 5 Flutes
Mfr # 15422
Zoro # G6748673
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Shank Dia. 0.438"
- Tap Chamfer Plug
- Tap Style Pipe
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15422
- Zoro # G6748673
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 0.438" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Overall Length | 6" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Square Size | 0.3280 in |
Tap Length Standard | ANSI |
Shank Length | 5 1/4 in |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Size | 1/8" |
Description
Extension Tap, Thread Size 1/8 In.-27, NPS, NPSF, NPSI, NPT, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8 Cordless Drill/Driver Bare Tool Only, (2407-20)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- OTC 3/4 in Drive, 4-7/8" 6 pt SAE Socket, 6 Points (1918)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TN)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (20913)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- OSG Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright (1298200)
- CLEVELAND Straight Flute Hand Tap, 3/4"-16, Plug, 3 Flutes, UNF (C60999)
- Zoro Select Extension Taps