Shop All Pipe Taps
Zoro Select
Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP
Mfr # 15833
Zoro # G3481401
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type BSPP
- Overall Length 2 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15833
- Zoro # G3481401
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-19 |
Overall Length | 2 35/64 in |
Shank Dia. | 11/16 in |
Thread Length | 1 3/64 in |
Shank Length | 1 1/2 in |
Square Size | 0.5310 in |
Thread Size | 3/8"-19 |
Details
Item | Pipe Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | BSPP |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Spiral Direction | Neutral |
Thread Standard | BSPP (G) |
Threads per Inch | 19 |
Helix Angle | 0 Degrees |
Flute Type | Straight |
Measurement System | Fractional Inch |
Extended Neck | Yes |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP (G), Overall Length 2 35/64 in, Right Hand, Thread Length 1 3/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- BONDHUS 17 mm, 17 mm Drive (43986)
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- Zoro Select Pipe Taps