Shop All Extension Taps
Zoro Select
Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPT
Mfr # 15818
Zoro # G6424083
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Pipe
- Overall Length 6"
- Tap Chamfer Plug
- Tap Dimension Type Pipe
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15818
- Zoro # G6424083
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Pipe |
Tap Size | 3/8" |
Shank Dia. | 0.700" |
Thread Length | 1-1/16" |
Tap Thread Size | 3/8"-18 |
Pitch Diameter Limit | Not Rated |
Size | 3/8" |
Thread Size | 3/8"-18 |
Shank Length | 4 15/16 in |
75% Thread Drill Size | 9/16 in |
Square Size | 0.5310 in |
Tap Length Standard | ANSI |
Description
Extension Tap, Thread Size 3/8 In.-18, NPT, NPTF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 16 Z, 15-75ft/lb (4410-01)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (20913)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- REGAL CUTTING TOOLS #6-32 H3 3 Flt. Plug Extension Tap - 6" SS (015299AS)
- Zoro Select Taps