Shop All Pipe Taps
Zoro Select
Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC
Mfr # 15786
Zoro # G7041167
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Thread Length 1-1/4"
- Overall Length 6"
- Number of Flutes 4
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15786
- Zoro # G7041167
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1-1/4" |
Overall Length | 6" |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
65% Thread Drill Size | P |
Shank Length | 4 3/4 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
Size | 3/8" |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Long Hex Bit Socket Set, Metric, 10 pcs (SHB91302)
- CALCULATED INDUSTRIES Inflatable Pry Bar/Leveling Tool (1190)
- TEKTON 3/16 Inch Alignment Punch (66175)
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Fl Plug Spiral Point Accu-Shear Tap (033150TC)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LXR4)
- Zoro Select Pipe Taps