Shop All Pipe Taps
Zoro Select
Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP
Mfr # 15437
Zoro # G7574831
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type BSPP
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15437
- Zoro # G7574831
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-28 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.438" |
Thread Length | 3/4" |
Tap Size | 1/8" |
Tap Dimension Type | Pipe |
Square Size | 0.3280 in |
Thread Size | 1/8"-28 |
Drill Bit Size | 11/32 in |
Shank Length | 1 3/8 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 0.7031 in |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP (G), Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78833B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX, CC (7.073.358)
- S & W MANUFACTURING Knurled Knob Tap, 10-32" (WTRF-021)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- Zoro Select Taps