Shop All Pipe Taps
Zoro Select
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 15431
Zoro # G6450211
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15431
- Zoro # G6450211
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Shank Dia. | 0.438" |
Thread Length | 3/4" |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Drill Bit Size | 11/32 in |
Shank Length | 1 3/8 in |
Thread Size | 1/8"-27 |
Tap Length Standard | ANSI |
75% Thread Drill Size | Q |
Square Size | 0.3280 in |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, NPSF, NPSI, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- RIDGID Screw, 10-32 X 1/2 Rh (79965)
- DEWALT 1-3/8" Carbide Blade- 2 pack (DWA4250-2)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- Zoro Select Taps