Shop All Pipe Taps
Zoro Select
Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC
Mfr # 15518
Zoro # G7094683
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Thread Length 1"
- Overall Length 6"
- Tap Thread Type UNC
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15518
- Zoro # G7094683
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1" |
Overall Length | 6" |
Pitch Diameter Limit | H3 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Shank Length | 5 in |
75% Thread Drill Size | #7 |
Size | 1/4" |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- STANLEY No. 11 1.56 in. Angled Hobby Knife Blade 5 pc (11-411)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- Zoro Select Pipe Taps