Shop All Pipe Taps
Zoro Select
Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP
Mfr # 15482
Zoro # G7578541
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type BSPP
- List Number Common Specials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15482
- Zoro # G7578541
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-19 |
Overall Length | 2-7/16" |
Tap Size | 1/4" |
Thread Length | 1-1/16" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.563" |
Pitch Diameter Limit | Not Rated |
Size | 1/4" |
Square Size | 0.4210 in |
Shank Length | 1 3/8 in |
Thread Size | 1/4"-19 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP (G), Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- EMPIRE CO Empire 500 Series 500M.24 I-Beam Level, 24 In L, 3-Vial, Magnetic, Aluminum (EM41.24)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- PRO-SET Torque Wrench Kit (TLSWSA)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- GREENFIELD THREADING Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385682)
- Zoro Select Taps