Shop All Pipe Taps
Zoro Select
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF
Mfr # 15458
Zoro # G0247716
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Length 1-39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15458
- Zoro # G0247716
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1-39/64" |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.5625" |
Size | 1/4" |
Shank Length | 2 15/16 in |
Thread Size | 1/4"-18 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 0.4375 in |
Square Size | 0.4210 in |
Drill Bit Size | 7/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPS, NPSF, NPSI, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- MILWAUKEE TOOL 600 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B600S)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- Zoro Select Taps