Shop All Extension Taps
Zoro Select
Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPT
Mfr # 15461
Zoro # G7465963
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Shank Dia. 0.563"
- Thread Length 1-1/16"
- Tap Style Pipe
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15461
- Zoro # G7465963
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Shank Dia. | 0.563" |
Thread Length | 1-1/16" |
Overall Length | 6" |
Tap Dimension Type | Pipe |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Shank Length | 4 15/16 in |
Thread Size | 1/4"-18 |
Square Size | 0.4210 in |
75% Thread Drill Size | 7/16 in |
Tap Length Standard | ANSI |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-18, NPS, NPSF, NPSI, NPT, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 25/64 (C70024)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- REGAL CUTTING TOOLS #8-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015103AS)
- GARANT HSS-E-PM Through Hole Machine Tap, 10X1.25 Tap Thread Size, AlTiX Coated (132905 10X1,25)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- Zoro Select Taps