Shop All Extension Taps
Zoro Select
Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPSF
Mfr # 17703
Zoro # G7024394
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Shank Dia. 0.563"
- Thread Length 1-1/16"
- Tap Style Pipe
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17703
- Zoro # G7024394
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Shank Dia. | 0.563" |
Thread Length | 1-1/16" |
Overall Length | 6" |
Tap Dimension Type | Pipe |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 7/16 in |
Tap Length Standard | ANSI |
Square Size | 0.4210 in |
Shank Length | 4 15/16 in |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-18, NPSF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32785)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- SMITHS Knife & Scissor Sharpener (50933)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (33HD80)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (20913)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- Zoro Select Extension Taps