Shop All Black Pipes
Zoro Select
Pipe
Mfr # SVP08S05
Zoro # G500919649
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.23 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Metal Pipe Construction Seamless
- Maximum Operating Pressure 20 psi @ 140 Degrees F
- Side A Connection Type Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SVP08S05
- Zoro # G500919649
- UPC # 810074084512
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 8 in |
Outside Diameter | 8 29/64 in |
Overall Length | 5 ft |
Inside Diameter | 8 in |
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 8 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 29/64 in, Overall Length 5 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- ZORO SELECT 5" Black Steel Slip On Flange (FLCS1RFSO500)
- ROOTORPORATION GAL PRO Drain Opener (1084)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 80 (40502)
- ZORO SELECT Nipple, 150 psi, SS, 8 (T6WNE12)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 80 (1LLZ9)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- ZORO SELECT 1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC72)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0330015405)
- Zoro Select Pipes