Shop All Black Pipes
Zoro Select
Pipe
Mfr # SVP04S05
Zoro # G000721971
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Wall Thickness 0.19 in
- Maximum Operating Temperature 140 Degrees F
- Thread Configuration Unthreaded
- Nominal Pipe Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SVP04S05
- Zoro # G000721971
- UPC # 810074084451
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 4 in |
Overall Length | 5 ft |
Inside Diameter | 4 in |
Outside Diameter | 4 3/8 in |
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 3/8 in, Overall Length 5 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Naiad Metering Cartridge (628-XSLOJKABNF)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- KOHLER 30 (77792)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P612)
- ZORO SELECT 3" x 3-1/2" Black Pipe Nipple Sch 40 (0830045605)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 160 (82400)
- ZORO SELECT 2" x 5-1/2" Black Pipe Nipple Sch 40 (5P739)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- Zoro Select Black Pipes