Shop All Black Pipes
Zoro Select
Pipe
Mfr # SVP03D25
Zoro # G800722000
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Application Waste Water
- Outside Diameter 3 5/16 in
- Nominal Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SVP03D25
- Zoro # G800722000
- UPC # 810074084413
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 3 5/16 in |
Nominal Pipe Size | 3 in |
Overall Length | 30 in |
Inside Diameter | 3 in |
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 5/16 in, Overall Length 30 in, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- MEC Gas Fitting Pol x 3/8 in. Male Flare (ME353)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 40 (585-180)
- ZORO SELECT 2" MNPT x 6 ft. TBE Black Pipe Sch 80 (90923)
- Zoro Select Pipes