Shop All Black Pipes
Zoro Select
Pipe
Mfr # SVP02S10
Zoro # G100919698
product price: $146.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.16 in
- Standards ASTM A888 Annex A1, CISPI 301 Annex A1
- Material Grade Grade B
- Maximum Operating Temperature 140 Degrees F
- Metal Pipe Construction Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SVP02S10
- Zoro # G100919698
- UPC # 810074084406
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 2 5/16 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Overall Length | 10 ft |
Description
Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 5/16 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- AMERICAN STANDARD Bathroom Sink, 15-3/4in. L, 19-1/4in. W (9482000.020)
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", Male NPT (ZUSA-PF-7912)
- ZORO SELECT 3/4" x 3" TOE Black Pipe Nipple Sch 80 (40504TS)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40809)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 80 (40613)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNK10)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023)
- Zoro Select Pipes