Shop All Pipe Straps
Zoro Select
Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L
Mfr # GA-250PS
Zoro # G2581302
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length (In.) 5 7/8 in
- Width 3/4"
- Pipe Size (In.) 2 1/2 in
- Type Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GA-250PS
- Zoro # G2581302
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 5 7/8 in |
Width | 3/4" |
Pipe Size (In.) | 2 1/2 in |
Width (In.) | 3/4 in |
Hole Dia. (In.) | 5/16 in |
For Maximum Outside Diameter | 2 7/8 in |
Overall Length | 5.88 in |
For Copper Tube Size | 2 7/8 in |
For Pipe Size | 2 1/2 in |
Overall Height | 2.88 in |
Overall Width | 0.75 in |
Mounting Hole Diameter | 0.31 in |
Description
Pipe Strap, Bolt Material Galvanized Steel, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 7/8 in, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.31 in, Number of Mounting Holes 2, Overall Height 2.88 in, Overall Length 5.88 in, Overall Width 0.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-759)
- ZURN Spout Assembly Sensor and Shake Base (P6950-XL-S-1)
- JONES STEPHENS Almond Faucet Hole Cover (B1020AL)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 3/4 In (0500381009)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ZORO SELECT Tube Strap, 1/8 In, PK5 (U624 1/8)
- ZORO SELECT Pipe Strap, Copper, 1-1/4" Pipe Size (CC-125PS)
- ZORO SELECT One Hole Clamp, 1 1/2 In Pipe Sz, Steel (0070150EG)
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size (0070075EG)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Electro Galvanized Gold (100125)
- Zoro Select Pipe Straps