Shop All Pipe Straps
Zoro Select
Pipe Strap, Copper, 1-1/2" Pipe Size
Mfr # CC-150PS
Zoro # G0224791
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Length (In.) 3 5/16 in
- Width 7/8"
- Pipe Size (In.) 1 1/2 in
- Tube Size (In.) 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CC-150PS
- Zoro # G0224791
- UPC # 718629121265
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3 5/16 in |
Width | 7/8" |
Pipe Size (In.) | 1 1/2 in |
Tube Size (In.) | 1 21/32 in |
Hole Dia. (In.) | 1/4 in |
Width (In.) | 7/8 in |
For Maximum Outside Diameter | 1 5/8 in |
Overall Height | 1.63 in |
For Pipe Size | 1 1/2 in |
For Copper Tube Size | 1 5/8 in |
Overall Width | 0.88 in |
Mounting Hole Diameter | 0.25 in |
Overall Length | 3.31 in |
Description
Pipe Strap, Bolt Material Copper Coated Steel, Clamp Material Steel, Clamp Material Finish Copper-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 5/8 in, For Maximum Outside Diameter 1 5/8 in, For Pipe Size 1 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Number of Mounting Holes 2, Overall Height 1.63 in, Overall Length 3.31 in, Overall Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (508-AC7810)
- CHRONOMITE LABS 277VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 4150 W (SR-15L/277 HTR-I)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- DANCO Stem Hot 101-1H Crane Faucet (17105E)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- ZORO SELECT One Hole Clamp, 1 1/4 In Pipe Sz, Steel (0070125EG)
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size (0500381066)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- ZORO SELECT Tube Strap, 1/8 In, PK5 (U624 1/8)
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- Zoro Select Plumbing Accessories