Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 5/8" ID, 304 SS, 4 ft L
Mfr # ZUSA-PF-1650
Zoro # G001772118
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1650
- Zoro # G001772118
- UPC # 193005421847
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 4 ft |
Description
Pipe,Schedule 40,5/8" ID,304 SS,4 ft L
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Metering Handle, Chrome Plated, Zinc (K95-0200)
- KOHLER Alteo Single-Handle Bathroom Sink Fau (45800-4-CP)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR34LT)
- ZORO SELECT 316 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (600B113N010034)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034018)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV2)
- ZORO SELECT Hex Bushing, 2-1/2"x1-1/2", 150,316, Thrd (4381035200)
- ZORO SELECT 1/8" FNPT 304 SS Cap (40RDC111N018)
- ZORO SELECT Street Tee, 304 SS, 3/8", 7300 PSI (ZUSA-PF-7900)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400820350212)
- Zoro Select Stainless Steel Pipe Fittings