Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 5/8" ID, 304 SS, 3 ft L
Mfr # ZUSA-PF-1636
Zoro # G601772082
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Wall Thickness 0.109 in
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1636
- Zoro # G601772082
- UPC # 193005421762
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 3 ft |
Outside Diameter | 27/32 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- SLOAN A1/2Aaulcg Rb Valve Asm 1.0 Gpf Gj Tail (0301575)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2456C)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPT, Class 150 (ZUSA-PF-7447)
- ZORO SELECT 1/2" FNPT 304 SS Threaded Tee (2UA91)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002420)
- ZORO SELECT 2" Welded SS Socket Weld Flange (FLS41RFSW200)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- Zoro Select Fittings