Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 5/8" ID, 304 SS, 3 ft L
Mfr # ZUSA-PF-11246
Zoro # G702567594
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.109 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Pipe Weld Type Electric Resistance Weld
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male BSPT x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-11246
- Zoro # G702567594
- UPC # 193005653392
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 3 ft |
Outside Diameter | 27/32 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow (4307004308)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307005420)
- Zoro Select Stainless Steel Pipe Fittings