Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L
Mfr # ZUSA-PF-1622
Zoro # G601772136
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.109 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1622
- Zoro # G601772136
- UPC # 193005421687
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 2 ft |
Inside Diameter | 5/8 in |
Description
Pipe,Schedule 40,5/8" ID,304 SS,2 ft L
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- ANVIL 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046802)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Satin Nickel (D302-1-07)
- BETTER BATH Better Bath W-WTM-54-SPK PVC Tub Trim Set - White, 54" (210384)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- ZORO SELECT 1-1/4" x 1" Socket Weld SS Reducing Coupling (4307004842)
- ZORO SELECT 4" Welded SS Weld Neck Flange Sch 40 (4381004660)
- ZORO SELECT 1/4" MNPT SS Square Head Plug (4307002152)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N012014)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-49)
- Zoro Select Fittings