Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 53/64" ID, 316 SS, 6 ft L
Mfr # ZUSA-PF-3003
Zoro # G601771979
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.113 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3003
- Zoro # G601771979
- UPC # 193005425937
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 6 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- DANCO Nut/Washer Slipjoint 1-1/4 Wht (86809)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B Bon (735173-400.021)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- ZORO SELECT Hex Bushing, 1/2"x3/8", 150,304, Thrd (4381031050)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- ZORO SELECT Tee, 3/4" Thd, 2000 lb., SCH 80, 304SS (1500200212)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- Zoro Select Fittings