Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 2-1/16"ID, 304 SS, 3 ft L
Mfr # ZUSA-PF-11250
Zoro # G002567638
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male BSPT x Male BSPT
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-11250
- Zoro # G002567638
- UPC # 193005824327
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Overall Length | 3 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (7W)
- SHARKBITE SHARKBITE CONN 1/2"" F LF (U072LFA)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 3" L (ZUSA-PF-1398)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- ZORO SELECT 1" Welded SS Lap Joint Flange (4381000220)
- ZORO SELECT Hex Bushing, 1/2"x1/4", 150,304, Thrd (4381031040)
- PARKER 1/4" FNPT x FNPT x MNPT 316 SS Branch Tee (4-4-4 MBT-SS)
- Zoro Select Fittings