Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 2-1/16" ID, 316 SS, 14" L
Mfr # ZUSA-PF-2909
Zoro # G101771820
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Connection Type Male NPT x Male NPT
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-2909
- Zoro # G101771820
- UPC # 193005425401
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 14 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 14 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handles, For American Standard, PR (66413-02)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, Socket x Socket (9857-375-020)
- T&S BRASS Pedestal Glass Filler and Drip Pan (B-1230)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR7)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381002690)
- ZORO SELECT Tee, 316 SS, 2 in Pipe Size, Buttweld (4381015250)
- ZORO SELECT 1" Socket Weld 316 SS Union (2UB75)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/4", BSPT (ZUSA-PF-8170)
- Zoro Select Stainless Steel Pipe Fittings