Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 1-3/64"ID, 316 SS, 4 ft L
Mfr # ZUSA-PF-2976
Zoro # G601772013
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Connection Type Male NPT x Male NPT
- Material Stainless Steel
- Wall Thickness 0.133 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-2976
- Zoro # G601772013
- UPC # 193005425784
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 4 ft |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- USA INDUSTRIALS Polyethylene Tubing - 1/4" ID x 3/8" OD x 100 ft. Long (ZUSA-HT-2921)
- BELIMO Valve 3/4" 2Wayvlv 4.7Cv Chrplt Trim (B217B)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd (4381031180)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 304, Thrd (4381032590)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT 3" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001388)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3/4" (4381049210)
- Zoro Select Stainless Steel Pipe Fittings