Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 1-3/64"ID, 304 SS, 6 ft L
Mfr # ZUSA-PF-1680
Zoro # G201771997
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Pipe Weld Type Electric Resistance Weld
- Wall Thickness 0.133 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1680
- Zoro # G201771997
- UPC # 193005422028
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 6 ft |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLANGE FLOOR 1-1/4"" GALV (511-606BG)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-95)
- TYGON PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F (AAA06088)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- ZORO SELECT Cross, 1/2", 150,304, Thrd Heavy (4381033830)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- ZORO SELECT 1/2" Socket Weld 304 SS Union Class 6000 (1001601712)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023850)
- ZORO SELECT 3/4" FNPT 304/304L SS Coupling (1500300712)
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- ZORO SELECT 3" FNPT 304 SS Tee (40TE111N030)
- Zoro Select Fittings