Shop All Stainless Steel Pipe Fittings
Zoro Select
Pipe, Schedule 40, 1-3/64"ID, 304 SS, 3 ft L
Mfr # ZUSA-PF-1638
Zoro # G901772003
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Material Stainless Steel
- Wall Thickness 0.133 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-1638
- Zoro # G901772003
- UPC # 193005421786
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 1 3/64 in |
Overall Length | 3 ft |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- LEGEND VALVE 3/4" T-531HP HEAVY HOSE BIBB (107-264)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307000900)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- ZORO SELECT Union, 3/8", 150,304, Thrd Heavy (4381033620)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-7872)
- ZORO SELECT 3/4" Socket Weld SS Union (4307005164)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 3 In, 316 (T6WNE5)
- Zoro Select Stainless Steel Pipe Fittings